Shop GRK FASTENERS

Deck Screw, 3/8 in x 12-1/4 in, Climatek, Flange Round Head, Torx Drive, 300 PK

  • Mfr # GRK10299

  • Zoro # G100932970


product price:  $1,214.99
/pk 300, $4.05/ea
Free Shipping & Returns

Key Features

Flange Round Head
Torx Drive
Drive Size
T40
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRK10299
Zoro #
G100932970
UPC #
772691102997
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
12-1/4 in
Drive Size
T40
Head Height
0.197 in
Minimum Thread Length
5 29/32 in
Head Width
0.699 in
Maximum Head Height
13/64 in
Maximum Head Width
45/64 in

Details

Head Type
Flange Round
Drive
Torx
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Standards
ESR-2442, ICC-ES AC257
Thread Type
Coarse
Tensile Strength
203,809 psi
Head Style
Round
Resistance Properties
Corrosion-Resistant
Includes Washer
Washer Included
For Use in Systems
Wood
Pack Size
Bulk
Features
Unique Thread Design, W-Cut, Faster Penetration
Dimensional Standards
ESR-2442, ICC-ES AC257
Shear Strength
129,305 psi
Tip Type
Pointed
Includes Nut
Nut Not Included
Point Type
Self Drilling
Materials for Use With
Pressure Treated Wood

Description

Deck Screw, Type Deck Screw, Head Type Round, Finish Climatek(TM), Material Steel, Screw Size 3/8 In., Fastener Length 12 in, Drive Star, Drive Size T40, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Dimensional Standards ESR-2442, ICC-ES AC257, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Wood, Head Height 0.197 in, Head Style Round, Head Width 0.699 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products