Shop USA INDUSTRIALS
See all product information
Create Account
Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 50 PK
- Mfr # ZBOLT-3771
- Zoro # G209955894
product price:Â
$
102.99
/pk of 50, $2.06/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-3771
- Zoro #
- G209955894
- UPC #
- 197666821336
- Country of Origin
- Canada
Dimensions
- Thread Size
- 3/8"-24
- Fastener Length
- 1-1/8 in
- Head Width
- 9/16 in
- Drive Size
- 0.5625 in
- Head Height
- 15/64 in
- Min. Thread Length
- 1 in
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.