Shop GRK FASTENERS

Deck Screw, 5/16 in x 4 in, 18-8 Stainless Steel, Flange Round Head, Torx Drive, 400 PK

  • Mfr # GRK30225

  • Zoro # G600932975

CAD Available

product price:  $484.99
/pk 400, $1.21/ea
Free Shipping & Returns

Key Features

Flange Round Head
Torx Drive
CAD Drawing
Screw Size
5/16 in
Drive Size
T30
Material
18-8 Stainless Steel
Finish
Advanced Corrosion Resistance
Application
Boardwalks, Decks, Lakes, Pools, Spas
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK30225
Zoro #
G600932975
UPC #
772691302250
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
4 in
Drive Size
T30
Head Width
0.626 in
Head Height
0.177 in
Minimum Thread Length
2 1/2 in
Maximum Head Width
5/8 in
Maximum Head Height
11/64 in

Details

CAD Available
Yes
Head Type
Flange Round
Drive
Torx
Material
18-8 Stainless Steel
Finish
Advanced Corrosion Resistance
Application
Boardwalks, Decks, Lakes, Pools, Spas
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Standards
ESR-2442
Thread Type
Coarse
Tensile Strength
104,767 psi
Features
Unique Thread Design, W-Cut, Faster Penetration
Head Style
Round
Dimensional Standards
ESR-2442
Includes Washer
Washer Included
Includes Nut
Nut Not Included
Resistance Properties
Corrosion-Resistant, Stain-Resistant
For Use in Systems
Boardwalks, Decks, Lakes, Pools, Spas
Pack Size
Bulk
Shear Strength
86,880 psi
Tip Type
Pointed
Point Type
Self Drilling
Materials for Use With
Cedar, Ipe, Redwood
Material Grade/Class
305

Description

Deck Screw, Type Deck Screw, Head Type Round, Finish Climatek(TM), Screw Size 5/16 In., Fastener Length 4 in, Drive Star, Drive Size T30, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Dimensional Standards ESR-2442, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Boardwalks, Decks, Lakes, Pools, Spas, Head Height 0.177 in, Head Style Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products