Shop GRK FASTENERS

Deck Screw, 5/16 in x 3-1/8 in, Climatek, Flange Round Head, Torx Drive, 100 PK

  • Mfr # GRK12221

  • Zoro # G901049518


product price:  $62.75
/pk 100, $0.63/ea

Key Features

Flange Round Head
Torx Drive
Drive Size
T30
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK12221
Zoro #
G901049518
UPC #
772691122216
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
3-1/8 in
Drive Size
T30
Head Height
0.177 in
Minimum Thread Length
2 3/32 in
Head Width
0.626 in
Maximum Head Height
11/64 in
Maximum Head Width
5/8 in

Details

Head Type
Flange Round
Drive
Torx
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Standards
ESR-2442, ICC-ES AC257
Thread Type
Coarse
For Use in Systems
Wood
Includes Washer
Washer Included
Shear Strength
123,592 psi
Dimensional Standards
ESR-2442, ICC-ES AC257
Features
Unique Thread Design, W-Cut, Faster Penetration
Includes Nut
Nut Not Included
Pack Size
Small
Point Type
Self Drilling
Head Style
Round
Resistance Properties
Corrosion-Resistant
Tip Type
Pointed
Tensile Strength
178,051 psi
Materials for Use With
Pressure Treated Wood

Description

Deck Screw, Type Deck Screw, Head Type Round, Finish Climatek(TM), Material Steel, Screw Size 5/16 In., Fastener Length 3 1/8 in, Drive Star, Drive Size T30, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Dimensional Standards ESR-2442, ICC-ES AC257, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Wood, Head Height 0.177 in, Head Style Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products