Shop GRK FASTENERS

Deck Screw, 5/16 in x 5-3/8 in, Climatek, Flange Round Head, Torx Drive, 300 PK

  • Mfr # GRK10231

  • Zoro # G100932789

CAD Available

product price:  $233.99
/pk 300, $0.78/ea
Free Shipping & Returns

Key Features

Flange Round Head
Torx Drive
CAD Drawing
Drive Size
T30
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK10231
Zoro #
G100932789
UPC #
772691102317
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
5-3/8 in
Drive Size
T30
Head Width
0.626 in
Head Height
0.177 in
Minimum Thread Length
3 3/8 in
Maximum Head Height
11/64 in
Maximum Head Width
5/8 in

Details

CAD Available
Yes
Head Type
Flange Round
Drive
Torx
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Standards
ESR-2442, ICC-ES AC257
Thread Type
Coarse
Head Style
Round
Tensile Strength
178,051 psi
Pack Size
Bulk
Shear Strength
123,592 psi
For Use in Systems
Wood
Includes Washer
Washer Included
Features
Unique Thread Design, W-Cut, Faster Penetration
Resistance Properties
Corrosion-Resistant
Includes Nut
Nut Not Included
Tip Type
Pointed
Dimensional Standards
ESR-2442, ICC-ES AC257
Point Type
Self Drilling
Materials for Use With
Pressure Treated Wood

Description

Deck Screw, Type Deck Screw, Head Type Round, Finish Climatek(TM), Material Steel, Screw Size 5/16 In., Fastener Length 5 1/8 in, Drive Star, Drive Size T30, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Dimensional Standards ESR-2442, ICC-ES AC257, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Wood, Head Height 0.177 in, Head Style Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.