This item is Discontinued.

Grk Fasteners R4 12 X 6-3/8 HANDY PAK, #12 x 6 5/16 in, Steel, Flat Head, Torx Drive, 50 PK GRK02177

R4 12 X 6-3/8 HANDY PAK, #12 x 6 5/16 in, Steel, Flat Head, Torx Drive, 50 PK (Discontinued)

  • Mfr # GRK02177
  • Zoro # G501049499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK02177
Zoro #
G501049499
UPC #
772691021779
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
6 5/16 in
Driver Size
T25
Head Width
0.439 in
Head Height
0.055 in
Minimum Thread Length
3 in
Drive Size
T25
Thread Size
#12
Fastener Length
6 5/16 in
Size
#12
Length
6 3/8 in
Overall Length
6 5/16 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Advanced Corrosion Resistance
Application
Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling
Thread Style
Partially Threaded
Item
R4 12 X 6-3/8 HANDY PAK
System of Measurement
Inch
Thread Type
Coarse
For Use in Systems
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Point Type
Self Drilling
Pack Size
Small
Tip Type
Pointed
Type
Deck Screw
Includes Nut
No
Includes Washer
No
Head Style
Round
Dimensional Standards
ESR-3201, ICC-ES AC257
Features
W-Cut Provides Low Installation Torque
Finish Type
Advanced Corrosion Resistance
Head Shape
Round
Material Type
Steel
Materials for Use With
Treated Lumber
Drive Type
Torx

Description

R4 12 X 6-3/8 HANDY PAK, Type Deck Screw, Head Type Flat, Finish Climatek, Material Steel, Screw Size #12, Fastener Length 6 5/16 in, Drive Torx, Drive Size T25, System of Measurement Inch, Application Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling, Dimensional Standards ESR-3201, ICC-ES AC257, Features W-Cut Provides Low Installation Torque, For Use in Systems Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.