This item is Discontinued.

Grk Fasteners Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 1080 PK 10803-2

This item is Discontinued.

Grk Fasteners

Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 1080 PK (Discontinued)

Mfr # 10803-2
Zoro # G104837745
UPC # 30092097108036
Country of Origin Taiwan, Province of China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10803-2
Zoro #
G104837745
UPC #
30092097108036
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

GRK's Deck Elite wood screws are corrosion-resistant and designed to use in wood decking boards. Screw provides a quick drive and clean finish in top boards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.