This item is Discontinued.

Grk Fasteners Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 540 PK 10803

This item is Discontinued.

Grk Fasteners

Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 540 PK (Discontinued)

Mfr # 10803
Zoro # G705267255
UPC # 92097108035
Country of Origin Taiwan, Province of China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10803
Zoro #
G705267255
UPC #
92097108035
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

GRK Deck Elite delivers superior productivity with its Fast Bite Tip and patented W-Cut thread form for a quick start and easy drive. The CEE-thread ensures a successful drive with no wood splitting and reduces friction/heat buildup on the screw resulting in elimination of head pops. Pros and homeowners alike will enjoy the ideal aesthetic of a clean finished look with Deck Elite’s color match.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.