This item is Discontinued.

Grk Fasteners RSS 3/8 X 8 HANDY PAK, 3/8" x 8 in, Steel, Round Head, Torx Drive, 50 PK GRK12287

RSS 3/8 X 8 HANDY PAK, 3/8" x 8 in, Steel, Round Head, Torx Drive, 50 PK (Discontinued)

  • Mfr # GRK12287
  • Zoro # G701049510
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK12287
Zoro #
G701049510
UPC #
772691122872
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8"
Fastener Length
8 in
Drive Size
T40
Driver Size
T40
Minimum Thread Length
4 13/32 in
Head Width
0.699 in
Head Height
0.197 in
Thread Size
3/8"
Fastener Length
8 in
Overall Length
8 in
Length
8 1/4 in
Size
3/8

Details

Head Type
Round
Drive
Torx
Material
Steel
Finish
Climatek
Application
For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening
Thread Style
Partially Threaded
Item
RSS 3/8 X 8 HANDY PAK
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ESR-2442, ICC-ES AC257
Type
Deck Screw
Features
Thread Design Draws Two Substrates Together While Washer Head Allows Zero Gap Joints, W-Cut Provides Low Installation Torque, Zip-Tip Allows for Faster Penetration
Includes Washer
Yes
Point Type
Self Drilling
Tip Type
Pointed
Includes Nut
No
For Use in Systems
Wood
Shear Strength
129,305 psi
Tensile Strength
203,809 psi
Resistance Properties
Corrosion-Resistant
Head Style
Round
Pack Size
Small
Material Type
Steel
Finish Type
Advanced Corrosion Resistance
Head Shape
Round
Materials for Use With
Pressure Treated Wood
Drive Type
Torx

Description

RSS 3/8 X 8 HANDY PAK, Type Deck Screw, Head Type Round, Finish Climatek, Material Steel, Screw Size 3/8 In., Fastener Length 8 in, Drive Torx, Drive Size T40, System of Measurement Inch, Application For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening, Dimensional Standards ESR-2442, ICC-ES AC257

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.