Shop GRK FASTENERS
See all product information
Create Account
Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 5200 PK
Mfr # GRK00095
Zoro # G000932773
CAD Available
product price:Â
$
399.99
/pk 5200, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
CAD Drawing
Screw Size
#9
Fastener Length
1-1/2 in
Drive Size
T25
Material
Steel
Finish
Advanced Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRK00095
- Zoro #
- G000932773
- UPC #
- 772691000958
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #9
- Fastener Length
- 1-1/2 in
- Drive Size
- T25
- Head Width
- 0.329 in
- Minimum Thread Length
- 1 in
- Head Height
- 0.043 in
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 3/64 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Climatek(TM), Material Steel, Screw Size #9, Fastener Length Not Applicable, Drive Star, Drive Size T25, System of Measurement Inch, Application For Exterior Structures, For Fencing, For Multi-Purpose, For Interior and Exterior Remodeling, For Porches and Patios, Dimensional Standards ESR-3201, ICC-ES AC257, Features Fast Bite Tip, Precision Fit, W-Cut
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.