Shop GRK FASTENERS
See all product information
Deck Screw, #9 x 2-3/4 in, Climatek, Flat Head, Torx Drive, 480 PK
Mfr # GRK01103
Zoro # G901049495
product price:Â $71.15
/pk 480, $0.15/eaKey Features
Flat Head
Torx Drive
Drive Size
T25
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRK01103
Zoro #
G901049495
UPC #
772691011039
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-3/4 in
Drive Size
T25
Head Width
0.329 in
Head Height
0.043 in
Minimum Thread Length
1 13/16 in
Maximum Head Width
21/64 in
Maximum Head Height
3/64 in
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Climatek(TM), Material Steel, Screw Size #9, Fastener Length Not Applicable, Drive Star, Drive Size T25, System of Measurement Inch, Application For Exterior Structures, For Fencing, For Multi-Purpose, For Interior and Exterior Remodeling, For Porches and Patios, Dimensional Standards ESR-3201, ICC-ES AC257, Features Fast Bite Tip, Precision Fit, W-Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.