Shop GRK FASTENERS

Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK

  • Mfr # GRK00105

  • Zoro # G900932798


product price:  $266.99
/pk 1900, $0.14/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Drive Size
T25
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK00105
Zoro #
G900932798
UPC #
772691001054
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3-1/8 in
Drive Size
T25
Minimum Thread Length
2 3/32 in
Head Width
0.329 in
Head Height
0.043 in
Maximum Head Width
21/64 in
Maximum Head Height
3/64 in

Details

Head Type
Flat
Drive
Torx
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Standards
ESR-3201, ICC-ES AC257
Thread Type
Coarse
Dimensional Standards
ESR-3201, ICC-ES AC257
Tip Type
Pointed
Pack Size
Bulk
Includes Nut
Nut Not Included
Point Type
Self Drilling
Head Style
Round
Features
Fast Bite Tip, Precision Fit, W-Cut
Includes Washer
Washer Not Included
For Use in Systems
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood
Materials for Use With
Treated Lumber

Description

Deck Screw, Type Deck Screw, Head Type Flat, Finish Climatek(TM), Material Steel, Screw Size #9, Fastener Length Not Applicable, Drive Star, Drive Size T25, System of Measurement Inch, Application For Exterior Structures, For Fencing, For Multi-Purpose, For Interior and Exterior Remodeling, For Porches and Patios, Dimensional Standards ESR-3201, ICC-ES AC257, Features Fast Bite Tip, Precision Fit, W-Cut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.