Shop GRK FASTENERS
See all product information
Deck Screw, #9 x 1-5/8 in, Trim Head, Torx Drive
Mfr # 49159
Zoro # G106431774
product price: $89.34
/eaKey Features
Trim Head
Torx Drive
Screw Size
#9
Fastener Length
1-5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49159
Zoro #
G106431774
UPC #
92097491595
Country of Origin
China
Dimensions
Screw Size
#9
Fastener Length
1-5/8 in
Details
Head Type
Trim
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
GRK Deck Elite delivers superior productivity with its Fast Bite Tip and patented W-Cut thread form for a quick start and easy drive. The CEE-thread ensures a successful drive with no wood splitting and reduces friction/heat buildup on the screw, resulting in elimination of head pops. Pros and homeowners alike will enjoy the ideal aesthetic of a clean, finished look with Deck Elite’s color match.
- • Up to 40% faster drive times vs competition means more work done in less time, getting the pro quickly from one job to the next
- • Up to 20% less force required to drive GRK Deck Elite vs top competitors means less fatigue on the job
- • No splitting or splintering keeps homeowners happy with the appearance of their finished deck
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.