
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 800 PK (Discontinued)
- Mfr # 19212-2
- Zoro # G004842184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19212-2
Zoro #
G004842184
UPC #
30092097192127
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK's Deck Elite wood screws are corrosion-resistant and designed to use in wood decking boards. Screw provides a quick drive and clean finish in top boards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.