Shop GRK FASTENERS
See all product information
Create Account
0.31 x 5.12 in. RSS Structural Support Cabinet Screw
- Mfr # 5149620
- Zoro # G115820446
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5149620
- Zoro #
- G115820446
- UPC #
- 772691122315
- Country of Origin
- China
Details
- Head Type
- Flat
- Item
- Machine Screw
Description
Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge 4 mm diameter. These screws are thin enough to prevent most material splitting while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered in some cases short cabinet screws can be used in vinyl siding installation. Features -RSS Structural Support Cabinet Screw Specifications - Color: Gold - Finish: Electro Galvanized - Length: 1in - Head Type: Wide Flat - Head Diameter: 7/16in - Length: 1/2in - Size: 0.31 x 5.12 in. - Weight: 2.95 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.