Shop GRK FASTENERS
Create Account
0.37 x 10 in. Star Self Tapping Zinc Construction Screws, Yellow
- Mfr # 5914007
- Zoro # G816370622
product price:Â
$
330.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5914007
- Zoro #
- G816370622
- UPC #
- -
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features Star self tapping zinc construction screws Specifications Color Family: Yellow Material: Steel Finish: Yellow Zinc Type: Construction Screws Diameter: 3/8 in. Length: 10 in. Size: 3/8 x 10 inch Unit of Measurement: SAE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.