CAD
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
- Mfr # 51685
- Zoro # G202512315
CAD Available
product price:Â
$
14.35
/pk of 100, $0.14/ea
Key Features
Wafer Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51685
- Zoro #
- G202512315
- UPC #
- 738287516852
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
Details
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Description
The MIDWEST FASTENER - 51685 is a self-drilling screw, intended for use in applications where pre-drilled holes may not be necessary. Made from steel and finished with zinc plating, this screw is made with materials that are typically associated with durability and corrosion resistance. Its design is intended to facilitate fastening in various applications including but not limited to metal fabrication, construction, and assembly. It may potentially reduce labor time when compared with traditional screws.
- CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
- Drive: The Phillips drive type means it can be installed or removed using a Phillips head tool.
- Fastener Length: With a length of 1 inch, it determines how deeply the screw can penetrate and secure materials together.
- Finish: Zinc Plated finish is generally associated with enhanced durability and corrosion resistance, and provides functional properties like improved grip or reduced friction during installation.
- Head Type: The wafer head type can provide potential benefits such as compatibility with specific tools or potential suitability for certain materials and applications.
- Screw Size: #10 size refers to its width and thread count per inch which influences how it interacts with different material types during application processes.
- Thread Style: Fully threaded style refers to threads running along the entire length of the screw which could potentially enhance grip on material surfaces
- Tip Type: Drilling tip is designed for self-drilling application which might eliminate the need for pre-drilled holes depending on individual project requirements
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.