5021011 No.8 x 2.5 in. Star Trim Head Construction Screws - Pack of 100
- Mfr # 5021011
- Zoro # G403978590
product price:Â
$
64.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5021011
- Zoro #
- G403978590
- UPC #
- 772691147738
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Deck Screw
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- No. 8 x 2-0.5 in. Star Trim Head Construction Screws
- Pack of 100
- Country of Origin: Taiwan
- Callout Size: No. 8
- Length: 2-1/2 in.
- Drive Style: Star
- Head Type: Trim Head
- Product Type: Construction Screws
- Color: Silver
- Material: Stainless Steel
- Thread Type: W-Cut
- Indoor or Outdoor: Indoor and Outdoor
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.