Shop GRK FASTENERS
Create Account
9 x 3.12 in. RT Composite Trim Screws
- Mfr # 3661923
- Zoro # G924195087
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3661923
- Zoro #
- G924195087
- UPC #
- -
- Country of Origin
- China
Description
Self-tapping screw with w-cut thread design, recommended for composite decking, reverse thread trim head screw. Zip-tip and climatek coated.Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge ( 4 mm) diameter. These screws are thin enough to prevent most material splitting, while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered, in some cases, short cabinet screws can be used in vinyl siding installation. Features RT Composite Trim Screws. Specifications Color: Gold. Finish: Electro Galvanized. Length: 1 in. Head Type: Wide Flat. Head Diameter: 7/16 in. Length: 1/2 in. Size: 9 x 3.12 in.. Weight: 3.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.