
Concrete Screw, 3/8" Dia., Climatek Coated, Steel Washer Head 25 PK
Mfr # 96020
Zoro # G805267285
product price: $3.15
/pk 25, $0.13/ea
Sold in multiples of 25 for $78.75
Key Features
Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96020
Zoro #
G805267285
UPC #
92097960206
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
8 in
Size
#20 x 8"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
Drive Type
Torx
System of Measurement
Inch
Description
The screws are using self tapping specially hardened steel screw, W-cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use and its ideal for use in anchoring to concrete or wood to concrete applications including basement framing and sheds.
- • W-cut low torque, faster drive
- • CEE thread using enlarge hole to reduce splitting
- • Climatek coated with sharp threads and points
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.