Concrete Screw, 5/16" Dia., Climatek Coated, Steel Washer Head 50 PK

  • Mfr # 96005

  • Zoro # G905290916


product price:  $1.95
/pk 50, $0.04/ea
Sold in multiples of 50 for $97.50

Key Features

Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96005
Zoro #
G905290916
UPC #
092097960053
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/16"
Overall Length
4 in
Size
#20 x 4"

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
System of Measurement
Inch
Drive Type
Torx

Description

The screws are using self tapping specially hardened steel screw, W-cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use and its ideal for use in anchoring to concrete or wood to concrete applications including basement framing and sheds.


  • • Self tapping as 4 inch length for specially hardened steel screw
  • • It has been designed as pan head
  • • Recessed star drive as zero stripping with 6 points of contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.