Zoro Homepage

Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive

  • Mfr # 103133

  • Zoro # G407448624


product price: $25.19
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#10
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103133
Zoro #
G407448624
UPC #
628611031338
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

GRKs R4 Selfcountersinking screw has a patented underhead with sawblade like cutting teeth and six selfcontained cutting pockets Together they act similar to a circular sawblade, transporting the drill dust away from the edge of the screw hole while cutting a perfectly clean hole into even the most brittle materials without cracking any surface treatment This design enhances the R4s versatility by allowing the fastener to countersink into even the hardest woods The head of the screw closes the hole off with precision, leaving no damaged fibers around the head R4 screws 318 and longer have a four threaded CEE thread This enlarges the screw hole for the nonthreaded portion of the fastener, allowing the wood to settle easily It increases the screws drawing strength and reduces the friction on the screw shank that lowers the driving torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products