Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive

  • Mfr # 61733

  • Zoro # G607685140


product price:  $44.15
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61733
Zoro #
G607685140
UPC #
92097617339
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

PHEINOX 305 stainless steel screws are corrosion and stainresistant, designed to withstand wet environments Typical applications for 305 stainless are in corrosive environments such as lakes, pools, spas, decks and boardwalks Compatible with most wood types including cedar, redwood and ipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.