Deck Screw, #10 x 3-1/8 in, 316 Stainless Steel, Flat Head, Torx Drive

  • Mfr # 137147

  • Zoro # G807685148


product price:  $56.39
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#10
Material
316 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137147
Zoro #
G807685148
UPC #
772691137142
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/8 in

Details

Head Type
Flat
Drive
Torx
Material
316 Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

PHEINOX 316 stainless steel screws are corrosion and stainresistant, designed to withstand coastal environments Typical applications for 316 stainless are in harsh salt water environments such as coastal, industrial and agricultural areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.