
Deck Screw, #10 x 3-1/8 in, Steel, Flat Head, Torx Drive
Mfr # 103137
Zoro # G907455122
product price: $24.75
/eaKey Features
Flat Head
Torx Drive
Screw Size
#10
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103137
Zoro #
G907455122
UPC #
628611031376
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/8 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners R4 Framing and Decking Screw, Thread Size 10, 318 in L, Head Type Bugle, Drive Type Star, Drive Size T25, Steel, Yellow, ClimatekCoated, Applicable Materials Cement, Fiber, Melamine, Plastic, Sheet Metal, Wood, Includes Driver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.