This item is Discontinued.

Grk Fasteners Deck Screw, #10 x 3-1/8 in, Steel, Flange Round Head, Torx Drive 137

Deck Screw, #10 x 3-1/8 in, Steel, Flange Round Head, Torx Drive (Discontinued)

  • Mfr # 137
  • Zoro # G007497886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137
Zoro #
G007497886
UPC #
772691001375
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/8 in

Details

Head Type
Flange Round
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

GRK Fasteners R4 Framing and Decking Screw, MultiPurpose, Thread Size 10, Thread Length 2087 in, 318 in L, Head Type Round, Drive Type Star, Drive Size T25, Steel, Applicable Materials Cement, Fiber Board, Melamine, Particle Board, Plastic, Sheet Metal, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.