Zoro Homepage

Deck Screw, 5/16 in, 4 in, 100 PK

  • Mfr # 12225

  • Zoro # G905897283


product price: $80.19
/pk 100, $0.80/ea
Sold in multiples of 2 for $160.38
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12225
Zoro #
G905897283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
4 in

Details

System of Measurement
Inch
Item
Deck Screw

Description

The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use in carrying beams, ledger boards, stair rails, deck posts, playground equipment and other professional applications.


  • • W-cut - provides low installation torque which allows for fast driving and ease of install
  • • Unique thread design and washer style head- unique thread design draws two substrates together while washer head allows zero gap joints
  • • Zip-tip - allows for faster penetration
  • • Climatek coated screws provide corrosion resistance in pressure treated wood with corrosive ground contact
  • • ESR-2442 approved for structural applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.