
Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 96085
Zoro # G507448555
product price: $15.55
/eaKey Features
Flat Head
Torx Drive
Screw Size
#8
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96085
Zoro #
G507448555
UPC #
92097960855
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners Framing and Decking Screw, Thread Size 8, Thread Type Coarse, Thread Length 1 in, 112 in L, Head Type Countersunk, Drive Type Star, Drive Size T15, Point Type SelfTapping, Steel, Yellow, Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.