
Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive
Mfr # 96080
Zoro # G207455136
product price: $12.79
/eaKey Features
Flat Head
Torx Drive
Screw Size
#8
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96080
Zoro #
G207455136
UPC #
92097960800
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners Framing and Decking Screw, Thread Size 8, Thread Type Coarse, Thread Length 0826 in, 114 in L, Head Type Countersunk, Drive Type Star, Drive Size T15, Point Type SelfTapping, Steel, Yellow, Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.