Deck Screw, #8 x 2-1/2 in, 18-8 Stainless Steel, Torx Drive

  • Mfr # 61730

  • Zoro # G707685132


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#8
Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61730
Zoro #
G707685132
UPC #
92097617308
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Drive
Torx
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

PHEINOX 305 stainless steel screws are corrosion and stainresistant, designed to withstand wet environments Typical applications for 305 stainless are in corrosive environments such as lakes, pools, spas, decks and boardwalks Compatible with most wood types including cedar, redwood and ipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products