This item is Discontinued.

This item is Discontinued.
Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (Discontinued)
Mfr #
40803/20802
Zoro #
G007448437
UPC # 92097408036
Country of Origin Taiwan, Province of China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40803/20802
Zoro #
G007448437
UPC #
92097408036
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners DECK ELITE Deck Screw, Thread Size 8, Thread Type Coarse, WCut, 2 in L, Head Type Bugle, Drive Type Star, Point Type Fast Bite, SelfDrilling, Steel, Tan, Polymer, Applicable Materials Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.