
Deck Screw, #9 x 1-5/8 in, Steel, Flat Head, Torx Drive
Mfr # 19159/19158
Zoro # G107374957
product price: $65.59
/eaKey Features
Flat Head
Torx Drive
Screw Size
#9
Fastener Length
1-5/8 in
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19159/19158
Zoro #
G107374957
UPC #
92097191594
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
1-5/8 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners DECK ELITE Deck Screw, Thread Size 9, Thread Type Coarse, WCut, 158 in L, Head Type Bugle, Drive Type Star, Point Type Fast Bite, SelfDrilling, Steel, Tan, Polymer, Applicable Materials Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.