
Deck Screw, #9 x 1-5/8 in, Steel, Trim Head, Torx Drive, 540 PK
Mfr # 19159
Zoro # G705267316
product price: $51.25
/pk 540, $0.09/eaKey Features
Trim Head
Torx Drive
Screw Size
#9
Fastener Length
1-5/8 in
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19159
Zoro #
G705267316
UPC #
92097191594
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
1-5/8 in
Details
Head Type
Trim
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Description
GRK Deck Elite delivers superior productivity with its Fast Bite Tip and patented W-Cut thread form for a quick start and easy drive. The CEE-thread ensures a successful drive with no wood splitting and reduces friction/heat buildup on the screw, resulting in elimination of head pops. Pros and homeowners alike will enjoy the ideal aesthetic of a clean, finished look with Deck Elite’s color match.
- • Up to 40% faster drive times vs competition means more work done in less time, getting the pro quickly from one job to the next
- • Up to 20% less force required to drive GRK Deck Elite vs top competitors means less fatigue on the job
- • No splitting or splintering keeps homeowners happy with the appearance of their finished deck
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.