Deck Screw, #9 x 2-3/8 in, 316 Stainless Steel, 200 PK

  • Mfr # 39238

  • Zoro # G212172318


product price:  $64.40
/pk 200, $0.32/ea

Key Features

Screw Size
#9
Fastener Length
2-3/8 in
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39238
Zoro #
G212172318
UPC #
92097392380
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-3/8 in

Details

Material
316 Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

GRK Deck Elite Hidden Deck Screws provide a premium aesthetic by eliminating the visibility on decking top boards. GRK's Drill Point Tip design allows for a smooth, fast drive while reducing splitting. The Dual Thread design delivers superior clamping for long lasting, tight connections. GRK Deck Elite screws have a corrosion resistant coating to resist rust and keep decks looking like new. 316 stainless steel.


  • Trim Head for low visibility
  • Dual Threadform for superior hold
  • Drill Point Tip for fast start
  • Star Drive Head for Zero Stripping
  • Corrosion resistance for wet environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.