
Deck Screw, #9 x 2 in, Flat Head, Torx Drive
Mfr # 103099
Zoro # G007453165
product price: $19.15
/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103099
Zoro #
G007453165
UPC #
628611030997
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners Framing Screw, MultiPurpose, Thread Size 9, 2 in L, Head Type Bugle, Drive Type Star, Yellow, Applicable Materials Cement, Plastic, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.