Zoro Homepage

Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive

  • Mfr # 40903/20903

  • Zoro # G607449599


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#9
Fastener Length
3 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40903/20903
Zoro #
G607449599
UPC #
92097409033
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

GRK Fasteners ELITE Deck Screw, Thread Size 9, Thread Type Coarse, 3 in L, Head Type Countersunk, Drive Type Star, Steel, Tan, Polymer, Applicable Materials Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.