Zoro Homepage

ITW Teks 21520 Screw Lathe Drill Point; 8 x .5

  • Mfr # 5986120

  • Zoro # G904172190


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5986120
Zoro #
G904172190
UPC #
-
Country of Origin
China

Description

Features
  • No predrilling, screws tap their own threads, secure fastening and striping holding power.
  • Allows for efficient material removal.
  • Applications - Attaching metal lathe to steel studs for stucco/plaster applications, Attaching pre-drilled metal brackets to wood, Applications requiring a wide, low-profile head.
  • Size - 8 x .5
  • Dimension - 10.75 x 4 x 5.75 in.
  • Item Weight - 1.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.