Shop GRK FASTENERS
See all product information
Create Account
Lag Screw, #8, 21 in, Steel, Hex
- Mfr # 96075
- Zoro # G407686026
product price:Â
$
29.95
/ea
Key Features
System of Measurement
Inch
Screw Size
#8
Material
Steel
Interior/Exterior
Interior/Exterior
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96075
- Zoro #
- G407686026
- UPC #
- 92097960756
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 21 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Item
- Lag Screw
- Interior/Exterior
- Interior/Exterior
- Head Style
- Hex
Description
Zero stripping with 6 points of contact Recessed star srive eliminates mushrooming Trim head for a clean finished look WCut Low torque, smoother drive ZIPTIP for no predrilling, faster penetration ESR3201 Approved for structural application Case hardened steel for high tensile, torque and shear strength Climatek Coating is AC257 code approved for use in treated lumber For interior and exterior use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.