Shop GRK FASTENERS
See all product information
Concrete Screw, 3/8" Dia., Climatek Coated, Steel Washer Head 25 PK
Mfr # 96025
Zoro # G605285687
product price: $3.75
/pk 25, $0.15/ea
Sold in multiples of 25 for $93.75
Key Features
Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96025
Zoro #
G605285687
UPC #
92097960251
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
10 in
Size
#20 x 10"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
System of Measurement
Inch
Drive Type
Torx
Description
The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use and its ideal for use in anchoring to concrete or wood to concrete applications including basement framing and sheds.
- • No pre-drilling required
- • Sharp zip-tip point bites instantly into material for ease of starting with minimal force and reduce splitting
- • CEE thread design reduces friction and makes driving easier
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.