
Concrete Screw, 3/8" Dia., Climatek Coated, Steel Washer Head 20 PK
Mfr # 96030
Zoro # G705267231
product price: $3.75
/pk 20, $0.19/ea
Sold in multiples of 20 for $75.00
Key Features
Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96030
Zoro #
G705267231
UPC #
92097960305
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
12 in
Size
#20 x 12"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
RSS
Material
Steel
Finish
Climatek Coated
Head Type
Washer
Drive Type
Torx
System of Measurement
Inch
Description
The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use and its ideal for use in anchoring to concrete or wood to concrete applications including basement framing and sheds.
- • Self tapping as 12 inch length for specially hardened steel screw
- • It has been designed as pan head
- • Recessed star drive as zero stripping with 6 points of contact
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.