Shop GRK FASTENERS
See all product information
Create Account
R4 Framing and Decking Screw, #10 Thread, 3-1/2 in L, Round Head, Star Drive, Steel, 1200 BX
Mfr # 00139
Zoro # G213756500
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Round Head
Torx Drive
Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
T25
Material
Steel
Finish
Climatek Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00139
- Zoro #
- G213756500
- UPC #
- 772691001399
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
- Drive Size
- T25
Details
- Head Type
- Round
- Drive
- Torx
- Material
- Steel
- Finish
- Climatek Coating
- Interior/Exterior
- Exterior, Interior
Description
GRK Fasteners R4 Framing and Decking Screw, Thread Size: #10, 3-1/2 in L, Head Type: Round, Drive Type: Star, Steel, Package Quantity: 1200 BX, Multi-Purpose, Thread Length: 2.36 in, Drive Size: T25, Applicable Materials: Cement Fiber Board, Melamine, Particle Board, Plastic, Sheet Metal, Wood