Shop GRK FASTENERS
Create Account
R4 Screw, #12 Thread x 5-5/8" L, W-Cut, Countersunk Head, Star Drive, Steel, Coated Finish, 50PK
- Mfr # 96089
- Zoro # G424231537
product price:Â
$
76.15
/pk 50, $1.52/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96089
- Zoro #
- G424231537
- UPC #
- 092097960893
- Country of Origin
- United States
Description
SCREW R4 FRAMING 12/14X5-5/8IN. Specifications:. Application: For use in decking top boards, framing, floor work, railings and other remodeling applications. Applicable Materials: Cement Fiberboard Particleboard Plastic Sheet Metal Wood. GRK Fasteners R4 Screw, Thread Size: #12, 5-5/8 in L, Thread Type: W-Cut, Head Type: Countersunk, Drive Type: Star, Steel, Package Quantity: 50 PK, Multi-Purpose, Thread Length: 3 in, Drive Size: T25, Applicable Materials: Cement Fiberboard, Particleboard, Plastic, Sheet Metal, Wood.