Shop GRK FASTENERS
Create Account
RT Series 17083 Screw, #8 Thread x 3-1/8" L, Reverse Thread, Trim Head, Yellow Finish, 100PK
- Mfr # 119083
- Zoro # G924231556
product price:Â
$
35.99
/pk of 100, $0.36/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 119083
- Zoro #
- G924231556
- UPC #
- 628611190837
- Country of Origin
- United States
Description
SCREW RT COMPOSITE 8X3-1/8IN. GRK Fasteners RT Screw, Thread Size: #8, 3-1/8 in L, Thread Type: Reverse, Head Type: Trim, Drive Type: Star, Steel, Package Quantity: 100 PK, Thread Length: 2. 08 in, Drive Size: T10, Applicable Materials: Composite, Wood, Shear Strength: 360 lb, 499 lb Tensile Strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.