
GRK Fasteners RT Composite No. 9 X 2-1/2 in. L Star Coated Reverse Screws 2900 pk (Discontinued)
- Mfr # 15101
- Zoro # G2695844
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15101
Zoro #
G2695844
UPC #
772691151018
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-1/2 in
Details
Item
Pneumatic Nail
Collation Configuration
Strip
Description
The RT Composite Trim's reverse thread design prevents mushrooming to create an even surface and the small trim head provides a clean finished look. The Zip-Tip allows for one step installation with no pre-drilling and the star drive eliminates stripping for improved productivity. Climatek corrosion resistant coating is ground contact lumber approved.
- • The heads are often formed with nibs to ensure a nicer countersunk finish when the hole was not predrilled
- • Easy to use
- • Trim screws have very small heads and are used to attach trim to wood or metal studs
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.