Shop GRK FASTENERS
See all product information
Create Account
Self-Drilling Screw, #14 x 1-1/2 in, Flange Hex Head External Hex Drive
- Mfr # 503136
- Zoro # G004021923
product price:Â
$
37.49
/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
1-1/2 in
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503136
- Zoro #
- G004021923
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Materials for Use With
- Metal
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #14
- Fastener Length
- 1-1/2 in
Description
No pre-drilling necessary Screws tap their own threads. Secure fastening and strong holding power. Engineered drill point and flute allow for efficient material removal. Applications - Residential steel frame construction, duct work to steel framing, electrical accessories to steel framing, track to stud and stud splicing.
Features- Hex Washer Head
- Self Tapping
- Drill Point
- 20 Gauge & Thicker Metals
- Size - 14 x 1-1/2 in.
- Dimension - 10.75 x 4 x 5.75 in.
- Item Weight - 1.01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.