Shop GRK FASTENERS
See all product information
Deck Screw, 3/8 in, 8 in, 300 PK
Mfr # 10287
Zoro # G705991266
product price: $890.99
/pk 300, $2.97/ea
Free Shipping & Returns
Key Features
Screw Size
3/8 in
Fastener Length
8 in
Material
specially hardened steel
Finish
Climatek Coating
Thread Style
W-Cut thread
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10287
Zoro #
G705991266
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8 in
Fastener Length
8 in
Details
Material
specially hardened steel
Finish
Climatek Coating
Thread Style
W-Cut thread
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
interior or exterior
Standards
ESR-2442
Description
The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use in carrying beams, ledger boards, stair rails, deck posts, playground equipment and other professional applications.
- • Zip-tip - eliminates predrilling and one step installation
- • Unique thread design & washer style head- unique thread design draws two substrates together while washer head allows zero gap joints
- • W-cut - low installation torque allows for fast driving and ease of install
- • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
- • ESR-2442 approved-approved for structural applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.