Shop GRK FASTENERS

GRK 5026993 No. 9 x 2.5 in. Deck Elite Star Bugle Head Deck Screws; Pack of 400

  • Mfr # 5026993

  • Zoro # G103695506


product price:  $69.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5026993
Zoro #
G103695506
UPC #
92097192126
Country of Origin
Taiwan, Province of China

Details

Item
Deck Screw

Description

Features
  • Callout Size-No. 9
  • Length-2-1/2 in. Drive Style-Star
  • Head Type-Bugle Head
  • Self Drilling-Yes
  • Thread Type-W-Cut
  • Self Tapping-Yes
  • Finish-Coated
  • Indoor or Outdoor-Outdoor
  • Driver Bit Included-Yes
  • Material-Steel
  • Color-Tan
  • Fast bite tip for fast start
  • Corrosion resistant coating
  • W-cut thread-form for faster drive
  • CEE thread for no splitting
  • Star drive head for zero stripping
  • Pack of 400
Specifications
  • Size: No. 9 x 2.5 in.
  • Weight: 4.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.