Deck Screw, #9 x 2-1/2 in, 400 PK

  • Mfr # 19212

  • Zoro # G3679948


product price:  $49.19
/pk 400, $0.12/ea

Key Features

Screw Size
#9
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19212
Zoro #
G3679948
UPC #
92097192126
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

Item
Deck Screw
System of Measurement
Inch

Description

GRK Deck Elite screws provide a quick drive and clean finish in wood decking top boards. With GRK's Fast Bite Tip, Deck Elite screws start immediately in wood. The patented W-Cut thread design allows for a smooth, fast drive to increase productivity on the job and the tan color of the screw provides and ideal finish. GRK Deck Elite screws have a corrosion resistant coating to resist rust and keep decks looking like new.


  • • Fast bite tip for fast start
  • • Corrosion resistant coating
  • • W-cut thread-form for faster drive
  • • CEE thread for no splitting
  • • Star drive head for zero stripping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.