This item is Discontinued.

Grk Fasteners T-20 X 2 In. Steel Star Bit (25-Pack) 772691864352

This item is Discontinued.

Grk Fasteners

T-20 X 2 In. Steel Star Bit (25-Pack) (Discontinued)

Mfr # 772691864352
Zoro # G7142616
UPC # 772691864352
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
772691864352
Zoro #
G7142616
UPC #
772691864352
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in.
Drive Size
T20 Star

Details

Item
Driver bits

Description

These Iso Certified Grk Bits Are Made From Hardened Steel Andd Feature 12 Points Of Contact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.