This item is Discontinued.

Grk Fasteners Wood Screw, 200 PK 2 1/2 in 20157-2

This item is Discontinued.

Grk Fasteners

Wood Screw, 200 PK 2 1/2 in (Discontinued)

Mfr # 20157-2
Zoro # G904842130
UPC # 30772691201578
Country of Origin Taiwan, Province of China
Category Hanger Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20157-2
Zoro #
G904842130
UPC #
30772691201578
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/2 in
Size
1/4"-3/8 x 2-1/2"

Details

Item
Wood Screw
System of Measurement
Inch
Material
Steel
Drive
Star
Head Type
Flat

Description

GRK Fasteners offers a line of a variety of screws for use in wood to wood applications. From finishing screws to multi-purpose screws, GRK designs its fasteners to maximize productivity. Screws are available in stainless steel and coated finishes as well as for interior and exterior use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.